£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
This hand-held digital test thermometer from Brannan is an essential tool for customers requiring accurate and versatile temperature measurements. With features like temperature hold and max-min memory, it simplifies the measurement process, providing users with reliable and user-friendly temperature readings. The inclusion of a hanger, stand, and magnetic fixings enhances its usability, offering customers a comprehensive and convenient solution for hands-free temperature measurements.
Features and Benefits
• Cover extensive temperature ranges effortlessly
• Recall maximum and minimum temperature readings with ease
• Secure and hold crucial temperature data during measurement
• Enjoy a clear and easily readable display with the large LCD
Contents
• 1x Test thermometer
• 1x 120mm stainless steel probe (connected by a 1.5m lead)
• 1x AAA battery
Typical Applications
• Professional kitchens
• Laboratory applications
Attribute | Value |
---|---|
Accuracy | +/-1°C |
Brand | Brannan |
EAN | 5011405386502 |
ECLASS Code | 27200205 |
MFR Part No. | 38/650/0 |
Range | -20 to 200°C |
Resolution | 1°C |
Size | 97 x 65 x 20mm |
Thermometer Type | Digital |
UNSPSC Code | 41112212 |
Weight | 96g |