£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Product Documents
The Brannan® K-type/J-type thermocouple thermometer has four inputs designed to provide four simulaneous readings from the thermocouple sensors.
Features and Benefits
• Large 55mm x 45mm LCD screen is backlit for clear visibility in all lighting conditions
• Will show any combination of thermouple readings as required
• Maximum overall accuracy is achieve through an electronic offset which allows for compensation of thermocouple errors
• Provides multiple unit readouts (°C, °F and Kelvin) to suit requirements
• Provides a record of MAX,MIN and AVG readings
• Automatic power off function protects battery when not in use
Contents
• 1x K-Type/J-Type thermomcouple thermometer
• 1x 9V battery
• 1x protective storage bag
• 4x beaded wire thermomcouple probes
• 1x full user instructions
Typical Applications
• Measuring temperature
Attribute | Value |
---|---|
Brand | Brannan |
EAN | 5011405386854 |
ECLASS Code | 27200205 |
MFR Part No. | 38/685/0 |
Range | Beaded Probe: -50 to 330 J-Type: -210 to 1100 K-Type: -200 to 1372°C |
Resolution | 0.1°C |
Size | 184 x 66 x 33mm |
Thermometer Type | Thermocouple |
UNSPSC Code | 41112212 |
Weight | 221g |