£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
The standard infrared thermometer from Brannan® is an easy-to-use, mid-range thermometer that offers a wide termperature range.
Features and Benefits
• Integrated laser pointer allows for accurate thermometer direction
• Large 26.5mm x 25.6mm LCD screen is backlit for clear readings in all lighting conditions
• Provides over range indication when temperature exceeds the range for user convenience
• Provides a data hold function for convenient data logging
Contents
• 1x standard infrared thermometer
• 1x 3-point calibration certificate
• 1x protective pouch
Typical Applications
• Food processing
• Laboratory settings
• HVAC
• Agriculture
Attribute | Value |
---|---|
Accuracy | +/-4°C |
Brand | Brannan |
EAN | 5011405387011 |
ECLASS Code | 27200205 |
MFR Part No. | 38/701/0 |
Range | -50 to 350°C |
Resolution | 0.1°C |
Size | 155.5 x 98.8 x 27.5mm |
Thermometer Type | Infrared |
UNSPSC Code | 41112212 |
Weight | 172g |