£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
The Brannan® compact infrared thermometer is easy-to-use and provides fast and accurate measurements with no contact required.
Features and Benefits
• Large 24mm x 25mm LCD display is backlit for clear results in all lighting conditions
• Provides over range indication to expand the measurement range when required
• Data hold function allows for easy data logging when on the go
Contents
• 1x compact infrared thermometer
• 1x 9V battery
• 1x protective pouch
• 1x factory certificate of calibration
Typcal Applications
• Food processing
• Laboratory
• HVAC
• Agriculture
Attribute | Value |
---|---|
Accuracy | +/-2°C |
Brand | Brannan |
EAN | 5011405387035 |
ECLASS Code | 27200205 |
MFR Part No. | 38/703/0 |
Range | -50 to 500°C |
Resolution | 0.1°C |
Size | 134 x 89 x 36mm |
Thermometer Type | Infrared |
UNSPSC Code | 41112212 |
Weight | 130g |