£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
The advanced high-range dual laser thermometer offers unparalleled precision with built-in laser pointers and K-type input capabilities. Boasting a temperature measurement range of -50 to 1050°C (-58 to 1922°F) using infrared and a K-type temperature range of -50 to 1370°C (-58 to 2498°F), it caters to diverse applications. Beyond conventional thermometers, it excels in providing accurate readings, making it an indispensable choice for users seeking confidence in temperature measurements across a broad spectrum of scenarios.
Features and Benefits
• Achieve pinpoint accuracy with dual laser pointers for precise temperature measurement
• Seamless adaptability with IR and K-Type input options, catering to various temperature-sensitive tasks
• Effortless operation with automatic range selection, data hold, and power-off functions
• Choose between standard or high-range models, providing flexibility for diverse applications
• Select your preferred unit of measurement (°C/°F) for user convenience
• Customise emissivity from 0.1 to 1.0, ensuring accurate readings across different surfaces
Contents
• 1x dual laser thermometer
• 1x thermocouple wire
• 1x protective bag
Typical Applications
• Industrial processes
• Scientific research
• Culinary tasks
• HVAC maintenance
Attribute | Value |
---|---|
Brand | Brannan |
EAN | 5011405387066 |
ECLASS Code | 27200205 |
MFR Part No. | 38/706/0 |
Range | -50 to 1050°C |
Resolution | 0.1°C |
Thermometer Type | Infrared |
UNSPSC Code | 41112212 |
Weight | 294g |