£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
Product Documents
This thermal imager visual infrared thermometer is a must-have for customers seeking advanced temperature measurement capabilities. With hot and cold spot temperature markers, it guides users to extremes, aiding detailed temperature mapping. Ideal for building diagnostics, industrial maintenance, and research, it provides a comprehensive solution for precise and visual temperature analysis, ensuring efficiency in diverse applications.
Features and Benefits
• Experience vibrant visuals with the TFT color LCD display
• Easily identify extreme temperatures with hot and cold spot markers
• Achieve precise alignment with visual and heat map image edge detection
• Customise emissivity settings from 0.1 to 1.0 for accurate readings
• Capture images and store data conveniently with an SD storage card
• Seamlessly integrate with a PC using USB for efficient picture reading
• Enhance visualisation with selectable color palettes
Contents
• 1x User manual
• 1x Protective case
• 1x SD card and card reader
• 1x USB cable
• 4x AA Lithium batteries
• 1x factory certificate of calibration
Typical Applications
• Power industry
• Industrial testing
• Fire safety
• Petrochemical
• Automotive
• Aerospace
• Building energy saving
• Transport
• Scientific research and development
• Agricultural
Attribute | Value |
---|---|
Brand | Brannan |
EAN | 5011405387097 |
ECLASS Code | 27200205 |
MFR Part No. | 38/709/0 |
Range | -20 to 300°C |
Size | 223 x 88 x 65mm |
Thermometer Type | Infrared |
UNSPSC Code | 41112212 |
Weight | 310g |