SKU:
BRN3125238N
MPN:
38/719/0
£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
This pocket infrared thermometer is essential for customers who prioritising non-contact temperature measurement. Designed for safety, it ensures accurate readings without physical interaction and provides a hygienic solution in situations where non-contact access is crucial. Whether in professional or personal settings, this portable device offers reliable and precise temperature monitoring, making it an indispensable tool for those valuing safety and accuracy.
Features and Benefits
• Clear and sizable display on the large LCD for easy and quick temperature readings
• Seamless temperature preference with readings available in °Celsius or °Fahrenheit
• Stay informed and prepared with the low battery indicator, ensuring uninterrupted functionality
• Convenient portability enhanced by the included wrist strap, making it easy to carry and access when needed
Content
• 1x pocket infrared thermometer
• 1x wrist strap
• 2x AAA batteries
• 1x operating instructions
Typical Applications
• Healthcare
• Public spaces
• Personal use
Attribute | Value |
---|---|
Accuracy | 0.1°C |
Brand | Brannan |
EAN | 5011405387196 |
ECLASS Code | 27200205 |
MFR Part No. | 38/719/0 |
Range | -50 to 260°C |
Resolution | 0.1°C |
Size | 92.5 x 45 x 29.5mm |
Thermometer Type | Infrared |
UNSPSC Code | 41112212 |
Weight | 65g |