£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
The 561 IR and contact thermometer, combines the temperature measurement functions that industrial, electrical, and HVAC/R professionals need, all in one tool.
It measures both infrared and contact temperature, replacing several other test tools. It's fast, efficient, and easy to use, saving you valuable time and effort.
Temperature Range: -40 to 550 °C (-40 to 1022 ° F)
Accuracy: ±1.0 % of reading ±1 % of reading or ±1 °C (±2 °F), whichever is greater below 0 °C/32 °F, ±1 °C (±2 °F) ± 0.1°/1°
D/S ratio: 12:1
Emissivity: Adjustable with three settings Low (0.3), Medium (0.7). High (0.95)
Power Source: 2 AA batteries (alkaline or NiCD)
Attribute | Value |
---|---|
Additional Features | Lightweight Scan Large Areas or Small Objects Quickly and Efficiently Very Easy to Use |
Brand | Fluke |
EAN | 0095969332538 |
ECLASS Code | 27200205 |
Includes | 2 AA Batteries 561 IR Thermometer Fabric Hook-and-Loop Fastener Pipe Probe Hard Carrying Case K-Type Thermocouple Users Manual |
UNSPSC Code | 41112212 |