noscriptDial Back Entry Thermometer | Cromwell Tools

Brannan

Dial Back Entry Thermometer

2 Variations

The Brannan® XT040 100mm dial, back entry thermometer is direct mounting and constructed from grade 304 stainless steel case and bezel. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.

Features and Benefits
• Waterproof thermometer for use outdoors
• Stainless steel construction is easy to clean
• Simple to use for accurate measurements

Contents
• 1x Liquid expansion thermometer
• 1x 63mm stainless steel pocket
• 1x 140mm stem

Typical Applications
• Temperature measurements
• Outdoor and high humidity installations

Standards
• BS EN 13190
• IP67