noscriptDial Bottom Entry Thermometer | Cromwell Tools

Brannan

Dial Bottom Entry Thermometer

2 Variations

The Brannon® XT040 100mm dial, bottom entry thermometer is surface mounting and has a grade 304 stainless steel case and bezel. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.

Features and Benefits
• Waterproof thermometer for use outdoors
• Stainless steel construction is easy to clean
• Simple to use for accurate measurements

Contents
• 1x Liquid expansion thermometer
• 1x 1/2in. 63mm stainless steel pocket
• 1x 140mm stem

Typical Applications
• Temperature measurements
• Outdoor and high humidity installations

Standards
• BS EN 13190
• IP67