noscriptDial Bottom Entry Thermometer | Cromwell Tools

Brannan

Dial Bottom Entry Thermometer

3 Variations

The Brannon® 100mm dial, bottom entry thermometer is surface mounting and has a stainless steel bezel and capillary system. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.

Features and Benefits
• Back flange for convenient surface mounting
• Available in a choice of temperature ranges and capillary lengths
• Simple to use

Contents
• 1x Liquid expansion thermometer
• 1x back flange
• 1x 3m capillary
• 1x 1/2in. x 50mm BSP brass pocket
• 1x 75mm stem

Typical Applications
• Temperature measurements
• Dry indoor installations

Standards
• BS EN 13190
• BS EN 60529:1992 (IP54)