noscriptDial Bottom Entry Thermometer | Cromwell Tools

Brannan

Dial Bottom Entry Thermometer

3 Variations

The Brannon® XT045 bottom entry, stainless steel thermometer is weatherproof and has a stainless steel case, bezel and back flange. The high performance liquid expansion measuring system provides accurate temperature readings in a range of environments.

Features and Benefits
• Back flange for convenient surface mounting
• Available in a choice of temperature ranges and capillary lengths
• Simple to use
• Durable 304 class stainless steel case, bezel and back flange for easy cleaning and product longevity

Contents
• 1x 100mm liquid expansion thermometer
• 1x back flange
• 1x 1.5m capillary
• 1x 1/2in. x63mm stainless steel pocket
• 1x 140mm stem

Typical Applications
• Temperature measurements
• Outdoor and high humidity installations

Standards
• BS EN 13190
• IP67