noscriptDigital Thermometer | Cromwell Tools

Martindale Electric

Digital Thermometer

2 Variations

Designed to measure equipment and systems temperatures, the digital thermometer from Martindale Electric® is compact and durable for use in a range of environments.

Features and Benefits
• Delivers a wide temperature range between -200°C to 1372°C
• Supplied with a holster for convenient transport and access when required
• Integrated stand for operator convenience
• K-type thermomcouple allows for use with other K-Type probes, including clamp, air and surface probes (DT175 model features two K-type thermocouples)
• Displays in either °C or °F to suit operator requirements
• MIN/MAX/AVG mode allows for recording extreme readings over long periods

Typical Applications
• Heating
• Industrial Maintenance

Standards
• BS EN 31326-1

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1