noscriptOxford DUAL LASER INFRARED DIGITAL THERMOMETER 3122774F | Cromwell Tools

Oxford

DUAL LASER INFRARED DIGITAL THERMOMETER

SKU:

OXD3122774F

MPN:

3122774F

£43.79

Ex VAT

£52.55

Inc VAT

IN STOCK (4)

    Product Details

    Compact Infrared Thermometers provide much faster and accurate readings for most surface temperature measurements.


    Two laser points converge to a single spot when the unit is at the optimal distance from the object being measured.


    Features and Benefits
    • Double Laser Target
    • Keep Data Automatically
    • High and Low Alarm
    • Max Display
    • Automatic shutdown DT-8861


    Notes
    • Power supply - 9V battery


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Measuring Distance: 5cm - 15cm ( 2 in - 5.9in ) Measuring Time:0.5s Resolution to 0.1

    Brand

    Oxford

    EAN

    5036140467651

    ECLASS Code

    27200205

    Includes

    Body Infrared Thermometer Carry Case English Manual

    MFR Part No.

    DT-8861

    Range

    -50 to 550°C

    Resolution

    0.1 to 1000°C

    Size

    250 x 150 x 100mm

    UNSPSC Code

    41112212

    Weight

    163g