£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
FM10
Specification:
Water-resistant: yes. Auto off: yes (after 35 minutes).
C/F selection: yes. Data hold: yes.
Range: -50°C to 150°C.
Resolution: 0.1°C/F. Accuracy: ±1°C.
Sampling time: 1.5 seconds.
Battery: 1.5V button (included).
Attribute | Value |
---|---|
Accuracy | 1°C |
Additional Features | Auto Power Off Large LCD Quick Response Selectable Temperature Unit Water Resistant |
Brand | Digitron |
ECLASS Code | 27200205 |
MFR Part No. | FM10 |
Range | -50 to 150°C |
Resolution | 0.1°C |
UNSPSC Code | 41112212 |