£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
FM35
The FM35 is a digital hand-held thermometer with interchangeable probe, protective rubber boot and Lumberg connector. It is simple to use and its large LCD and
quick response time allow temperatures to be viewed quickly and easily.
Key features:
Open probe indication. Lumberg connector. Long battery life. Rubber boot. Large LCD.
Attribute | Value |
---|---|
Accuracy | 0.5°C |
Additional Features | Long Battery Life Lumberg Connector Open Probe Indication Rubber Boot. |
Brand | Digitron |
ECLASS Code | 27200205 |
MFR Part No. | FM35 |
Range | -40 to 110°C |
UNSPSC Code | 41112212 |