£30.49
Ex VAT
£36.59
Inc VAT
3 Variations Available
Product Details
Product Specification
HND-TF
Plug-in 'K' type temperature surface probes and junction wire.
Temperature Range: -50 +1150°C.
Resolution: 1.5%.
Accuracy: +/- 1 digit.
Attribute | Value |
---|---|
Accuracy | 1°C |
Brand | Kobold |
ECLASS Code | 27200205 |
MFR Part No. | HND-TF41 |
Range | -50 to 1150°C |
Resolution | 1°C |
UNSPSC Code | 41112212 |