Brannan

K-Type Thermocouple Probe

3 Variations

The K-type thermocouple probe from Brannan® is designed to record temperature readings when distance to the object is a safety requirement to protect the operator against the effects of radiant heat.

Features and Benefits
• Available in a choice of models to suit various requirements
• Improves access for remote reading purposes to improve operator safety
• Widens the temperature range of compatible thermometers, like the Brannan® Infrared Thermometer range

Typical Applications
• Widens temperature reading range on compatible products

Warnings
• Thermocouples are suitable for temperatures up to 800°C. For prolonged use at high temperatures above 500°C and 500°F, handles must be protected against radiant heat

Notes
• Suitable for use with:
BRN3125234D - Infrared Thermometer
BRN3125235F - Infrared Thermometer
BRN3125236H - Infrared Thermometer