£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Product Documents
Rapidly establish an initial diagnosis of how equipment is operating with complete safety with precise remote or contact temperature measurements. The NTN SNR Infrared thermometer LASER TEMP 301 is an infrared thermometer used to diagnose, inspect and check any temperature. Thanks to its elaborate optical system it allows an easy and accurate measurement of little distant targets.
Wide measurement range in infrared mode: -50°C to +850°C.
High degree of precision, using: The laser targeting device.
The excellent 30:1 distance: target ratio. Emissivity adjustable between 0.1 and 1. Type K thermocouple wire probe.
Extremely quick measurements: response time less than 1 sec. Internal memory able to record up to 20 measurements.
Equipped with the following functions: High/low, visual and audible adjustable alarms. Automatic switch-off to maximise its useful life. Max, min, difference, average measurements. Light, ergonomic gun shape. Simple to use, it may be easily configured to work in °C or °F. Back-lit display for easy reading.
Supplied with:
Type K thermocouple wire probe (range -50°C to +440°C, length 1m).
Protective pouch. User manual.
Attribute | Value |
---|---|
Additional Features | Automatic Switch-Off to Maximise Its Useful Life Extremely Quick Measurements Internal Memory Able to Record Up to 20 Measurements Simple to Use |
Brand | NTN SNR |
EAN | 3413520968533 |
ECLASS Code | 27200205 |
Includes | Case with Carrier for Belt K Thermocouple Probe Protective Pouch User Manual |
MFR Part No. | LASER TEMP 301 |
UNSPSC Code | 41112212 |
Weight | 230g |