£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
TPP2-C1
Compact thermometer
with NTC sensor.
Measurement range:
-50°C to +250°C.
0.1°C resolution and 2°C
accuracy over -20°C +50°C.
Size approx.: 160 x 40 x 30mm.
Attribute | Value |
---|---|
Accuracy | 2°C |
Additional Features | Long Battery Life 200 Hours, Typical |
Brand | Beha Amprobe |
EAN | 0095969400190 |
ECLASS Code | 27200205 |
Includes | Battery Included |
MFR Part No. | 2826652 |
Range | -50 to 250°C |
Resolution | 0.1°C |
Size | 160x40x30mm |
UNSPSC Code | 41112212 |
Weight | 16g |