£519.00
Ex VAT
£622.80
Inc VAT
Product Details
Product Specification
Product Documents
Unlock precise temperature measurement with the Fluke® VT04 Visual IR Thermometer. Seamlessly merging the accuracy of an infrared thermometer with a thermal imager's visual advantage, it's tailored for diverse applications and excels in industrial and commercial settings, offering swift non-invasive temperature assessments from a distance.
Features and Benefits
• Delivers four times sharper images than other IR thermometers on the market
• Combines the technology of a thermal imager and an infrared thermometer to make just one tool
• PyroBlend® Plus optics provide best-in-class field of view at 28° x 28° (40% wider for tight spaces)
• Time-lapse image captures allow for heat monitoring over time
• SmartView® software allows you to save up to 9,999 full heat map images on the included micro SD card
• Temperature alarms to help identify ongoing issues and inform you of changes in temperature
• Automated monitoring system has an alarm-based trigger to capture images for longer-term monitoring
• Convenient pocket sized for easy transport
Typical Applications
• Monitoring hot mechanical equipment
• Monitoring cooking surfaces
• Checking electrical connections
• Testing HVAC systems
Attribute | Value |
---|---|
Accuracy | ±2°C |
Brand | Fluke |
EAN | 0095969678278 |
ECLASS Code | 27200205 |
Includes | Conversion Adapter Hard Case Micro SD Card Micro USB Charger/Power Supply Rechargeable Battery VT Series Quick Reference Card |
MFR Part No. | 4366444 |
Range | -10 to +250°C |
Size | 210mm x 75mm x 55mmmm |
Thermometer Type | Visual IR Thermometer |
UNSPSC Code | 41112212 |
Weight | 300g |