Brannan

Waterproof Thermometer, Stainless Steel

SKU:

BRN3123115F

MPN:

31/165/0

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    This water resistant thermometer is constructed to meet IP65 rating. It has a min/max memory and hold function and features a 120mm stainless steel probe.


    Features and Benefits
    • Max/min memory and hold function
    • Constructed to be waterproof with a 120mm stainless steel probe
    • Supplied with pocket case and clip for easy transportation


    Typical Applications
    • Wet environments


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-1°C between 0 and 100°C, otherwise +/-2°C°C

    Additional Features

    0.1°C divisions 1500 hours of standard battery life 1 reading per second sample rate Auto shut off after 10 minutes of non use IP65

    Brand

    Brannan

    EAN

    5011405311658

    ECLASS Code

    27200205

    Includes

    Battery Pocket case Pocket clip

    MFR Part No.

    31/165/0

    Range

    -40 to +200°C

    Size

    200x20x15mm

    UNSPSC Code

    41112212