noscriptPocket Type Dial Thickness Gauges | Cromwell Tools

Kennedy

Pocket Type Dial Thickness Gauges

2 Variations

Designed for carrying convenience. Lightweight - metric only 68g and inch 98g. Supplied in leather wallet.
Spindle diameter: 6mm flat.
Anvil diameter: 6.5mm flat.
Parallelism: 5μm or less.
Conversion chart printed on back of gauge.
Accuracy: +/-0.02mm.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1