£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
Product Documents
Vee Blocks 90°.
• Used for handling and inspecting round work.
• Also used for layout work.
• Sold in pairs.
• Manufactured to BS3731 : Grade 2.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140154124 |
Grade | Grade 2 |
Height | 62mm |
Length | 62mm |
Material | Granite |
UNSPSC Code | 41111627 |
Width | 62mm |