£1959.00
Ex VAT
£2350.80
Inc VAT
Product Details
Product Specification
805 FC
Fast, fool-proof measurements.
One test gives you:
Bearing wear - expressed a number from 0 - 15
Wear severity (Good/Unacceptable etc)
Measurement of overall machine vibration
Machine vibration severity for 30 common machine types
Temperature of the bearing housing
Immediate & repeatable measurement with answers not data
Store, export & trend machine health as part of a condition monitoring regime
Use with Fluke Connect™ APP for a complete asset maintenance solution. Includes Carry case & belt holster.
Vibration limit: 50 g peak (100 g peak-peak)
Sensitivity: 100 mV g ± 10%
Measurement range: 0.01 g to 50 g
Battery type:AA (2) Lithium Iron Disulfide
Weight:0.40 kg
Attribute | Value |
---|---|
Brand | Fluke |
EAN | 0095969726863 |
ECLASS Code | 27209000 |
Includes | Belt Holster CD-ROM (Includes MS Excel Template and Documentation) Fluke 805 FC Vibration Meter Quick Reference Guide Storage Case Two (2) AA Batteries USB Cable |
MFR Part No. | 4489229 |
Range | -70°C |
Size | 24.1 x 7.1 x 5.8cm |
UNSPSC Code | 41114624 |
Weight | 0.4kg |