£651.40
Ex VAT
£781.68
Inc VAT
Product Details
Product Specification
The SDL800 measures and datalogs vibration using a remote vibration sensor with magnetic adapter on 47.2"(1.2m) cable. It offers a wide frequency range of 10Hz to 1kHz with basic accuracy of ±(5% + 2 digits). Manually store 99 readings or continuously datalog using a SD memory card, which allows user to easily transfer collected data to a PC for further analysis as an Excel format. Complete with remote sensor, magnetic mount, 6 x AA batteries, SD card, and hard carrying case.
Attribute | Value |
---|---|
Brand | Extech |
Colour | Black |
ECLASS Code | 27209000 |
Includes | 6 X AA Batteries Hard Carrying Case Magnetic Mount Remote Sensor SD Card |
UNSPSC Code | 41114624 |
Weight | 599kg |