£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Feature superior environmental & safety protection. The fast responding LED indicators update in less than one-tenth of a second to let you know that there are dangerous voltages present. Easy to use when wearing gloves, these testers have large buttons, bright indicators and clear audible & sensory indicators. Heavy duty moulded cases, double insulated test leads with a wear indicator and a probe dock. 2 year guarantee.
Attribute | Value |
---|---|
Battery Type | 2-AA batteries |
Brand | Fluke |
Depth | 38mm |
EAN | 0095969599696 |
ECLASS Code | 27200308 |
Includes | Heavy Duty Molded Case Sturdy Battery Case, and Well-Fitting and Durable Probe Protector Wear Indicator |
Indication | Audible Visual |
Ingress Protection Rating | IP64 |
Length | 260mm |
Maximum Voltage Sensed | 690V ac |
MFR Part No. | 4016961 |
Minimum Voltage Sensed | 6V ac |
Safety Rating | Cat III 690V Cat IV 600V |
UNSPSC Code | 39101617 |
Weight | 280g |
Width | 70mm |