£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Feature superior environmental & safety protection. The fast responding LED indicators update in less than one-tenth of a second to let you know that there are dangerous voltages present. Easy to use when wearing gloves, these testers have large buttons, bright indicators and clear audible & sensory indicators. Heavy duty moulded cases, double insulated test leads with a wear indicator and a probe dock. 2 year guarantee.
Voltage: 12V - 690V
Continuity: 0 - 400kΩ
Frequency: 0-60Hz
Safety rating: CATII 690V CAT III 600V
IP rating; IP54
Attribute | Value |
---|---|
Battery Type | 2-AA batteries |
Brand | Fluke |
Depth | 38mm |
EAN | 0095969599672 |
ECLASS Code | 27200308 |
Includes | Heavy Duty Molded Case Sturdy Battery Case, and Well-Fitting and Durable Probe Protector Wear Indicator |
Indication | Visual |
Ingress Protection Rating | IP54 |
Length | 230mm |
Maximum Voltage Sensed | 690V ac |
MFR Part No. | 416945 |
Minimum Voltage Sensed | 12V ac |
Safety Rating | Cat II 600V Cat III 690V |
UNSPSC Code | 39101617 |
Weight | 180g |
Width | 65mm |