£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
The original and still the best, Volt Stick is the instrument for safely checking for the presence of an AC voltage, without making any disconnections in cables, wall sockets, fuses, circuit breakers, junction boxes, etc. No current flow is needed for correct operation.The red indicator in the tip will lluminate on detection of AC voltage simply by applying the tip close to any connection point, or moving it along any insulated cable.
Attribute | Value |
---|---|
Battery Type | AAA (2) |
Brand | Sagab By Elma |
Depth | 18mm |
ECLASS Code | 27200308 |
Includes | Battery |
Indication | Visual |
Length | 145mm |
Maximum Voltage Sensed | 1000V ac |
MFR Part No. | VOLT STICK 230Y |
Minimum Voltage Sensed | 200V ac |
Safety Rating | Cat III 1000V |
UNSPSC Code | 39101617 |
Weight | 35g |
Width | 18mm |