£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
An instant tester for safely checking the presence of an AC voltage, without making any disconnections in cables, wall sockets, fuses, circuit breakers, junction boxes, etc. Indicator tip illuminates on detection of AC voltage. Features a unique 'shielded' forktip. Cables and connections can easily be checked in low voltage equipment too.
Attribute | Value |
---|---|
Battery Type | 2 x AAA (LR03) |
Brand | Sagab By Elma |
Depth | 18mm |
ECLASS Code | 27200308 |
Includes | 2 x AAA (LR03) batteries |
Indication | Visual |
Length | 145mm |
Maximum Voltage Sensed | 600V ac |
MFR Part No. | PRO12 |
Minimum Voltage Sensed | 12V ac |
Safety Rating | Cat III 1000V |
UNSPSC Code | 39101617 |
Weight | 35g |
Width | 18mm |