£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Identical to the Volt Stick® 230 but now featuring a detection buzzer for even greater clarification. Also ideal for 'detection around corners', in bright
daylight and in awkward out of sight areas. High visibility green tube for ease of identification if dropped or hidden in the toolbox. Optimised for 230v AC.
Attribute | Value |
---|---|
Battery Type | AAA (2) |
Brand | Sagab By Elma |
Depth | 18mm |
ECLASS Code | 27200308 |
Includes | Battery |
Indication | Audible Visual |
Length | 145mm |
Maximum Voltage Sensed | 1000V ac |
MFR Part No. | VOLT STICK SOUND |
Minimum Voltage Sensed | 200V ac |
Safety Rating | Cat III 1000V |
UNSPSC Code | 39101617 |
Weight | 40g |
Width | 18mm |