£18.99
Ex VAT
£22.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The non-contact voltage testers from Martindale Electrics® are optimised for 230V single and 3-phase supplies. The extended probe tip gives improved access and easier identification of live wiring. It indicates voltage by illuminating the clear tip section with a bright red LED and sounding a buzzer. Dual sensitivity is available on the NC4.
Features and Benefits
• LED torch allows use in low light
• Power on LED pulse and low battery indicator is easy to identify
• Extended probe allows access to hard-to-reach areas
• Clear tip allows for high visibility indication
Typical Applications
• Electrical installations
• Electronic maintenance
Attribute | Value |
---|---|
Battery Type | 2x AAA (included) |
Brand | Martindale Electric |
EAN | 5036162188015 |
ECLASS Code | 27200308 |
Indication | Audible Visual |
Length | 155mm |
Maximum Voltage Sensed | 200V ac |
MFR Part No. | NC2 |
Minimum Voltage Sensed | 100V ac |
UNSPSC Code | 39101617 |
Weight | 55g |
Width | 25mm |