SKU:
MRT5168460B
MPN:
VT25PD-S
£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
Voltage Indicator and Proving Unit kit is packed with useful diagnostic test features and fully meets the requirements of GS38 and Proving Dead procedures. Allows user to work safely and carry out Safe Isolation procedures.
Features and Benefits
• 12V - 690V
• LED/LCD Display
• GS28 Compliant
•Continuity
• Phase Rotation
• LED Torch
Applications
• Safe Isolation
Approvals
• CATIV 600V
Standards
• BSEN62343-3/ GS38
Attribute | Value |
---|---|
Battery Type | 2 x 1.5V, AAA alkaline batteries ( |
Brand | Martindale Electric |
Depth | 41mm |
EAN | 5036162000225 |
ECLASS Code | 27200308 |
Ingress Protection Rating | IP64 |
Length | 285mm |
Maximum Voltage Sensed | 690V ac |
MFR Part No. | VT25PD-S |
Minimum Voltage Sensed | 12V ac |
Safety Rating | Cat III 1000V Cat IV 600V |
UNSPSC Code | 39101617 |
Weight | 250g |
Width | 72mm |