£78.49
Ex VAT
£94.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Hand-held or suspended electronic digital scales.
Attribute | Value |
---|---|
Additional Features | Dual Markings Available for Metric Shatterproof Polycarbonate Dial Cover Top and Bottom Hooks |
Brand | (Unbranded) |
Capacity | 25kg |
ECLASS Code | 24221200 |
Height | 57mm |
Includes | Top and Bottom Hooks |
Length | 414mm |
Material | Plastic |
MFR Part No. | 235-6S |
Resolution | 100g |
Type | Digital Scales |
UNSPSC Code | 41111500 |
Width | 172mm |