£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
This simple weight-only electronic scale is perfect for letter and small parcel mail to ensure correct postage without overpayment. Includes On/Tare, Off and Units buttons. Displays weight in lb/oz, kg/g. The low profile design is easy to use and store. Uses 4 AA batteries (included).
• Display – LCD display with 15 mm (0.6") high digits
• Power – 4xAA batteries (included)
• Operator Keys – On/Tare, Off, Units
• Platform Dimension – 149mm diameter
• Accuracy – 0.1% of full scale
• Capacity – 5000g x 1g (11 lb x 0.1 oz)
• Construction – ABS plastic injection molded case and platter
Attribute | Value |
---|---|
Additional Features | Tare Function |
Brand | Salter Weigh-Tronix |
Capacity | 5kg |
ECLASS Code | 24221200 |
Includes | 4 x AA Batteries |
Material | Plastic |
Resolution | 1g |
Type | Weighing Scales |
UNSPSC Code | 41111500 |