£239.00
Ex VAT
£286.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Built to withstand rigorous use in an array of industries, this range of accurate wash down scales uses precision load technology to ensure top performance and efficiency. They feature a removable stainless steel weighing pan and dual 20mm-high digit displays on the front and rear to ensure good visibility for the user.
Features and Benefits
• IP67-rated
• Strong housing built for intensive industrial use
• Colour changing LED lights to inform the user whether the sample is high, ok or low
• Precision loading technology ensures high accuracy
Typical Applications
• Ideal for use in catering, food production or harsh indutrial workplaces
• Suitable for weighing, checkweighing, parts counting and percentage weighing
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 8kg |
ECLASS Code | 24221200 |
Height | 105mm |
Includes | AC Adapter |
Length | 290mm |
Material | Plastic |
MFR Part No. | ABW 8 |
Type | Wash Down Scales |
UNSPSC Code | 41111500 |
Width | 255mm |