£659.00
Ex VAT
£790.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Offer fast, precise mobile weighing, along with many other features suited for industrial environments. Ideal for measuring oversized items, these pallet beams are outfitted with rugged built-in wheels and handles, making them easy to move. Enclosed channels with high-quality load cells provide accurate, repeatable measurements and are built to withstand the rigours of constant warehouse use.
GK Indicator: An affordable indicator with full keypad and smart features, offers a simple user interface for quick operation. The housing is constructed of ABS plastic, while a backlit LCD features large digits and capacity tracker. GK comes with a wall bracket for easy, secure mounting. Connect the GK to any platform to perform numerous applications, including weighing, percentage weighing, check weighing, parts counting and animal/dynamic weighing.
Attribute | Value |
---|---|
Additional Features | GK Indicator |
Brand | Adam Equipment |
Capacity | 1000kg |
ECLASS Code | 24221200 |
Height | 85mm |
Includes | Wall Mount Bracket |
Length | 1330mm |
Material | Steel |
MFR Part No. | AELP-1000 GK |
Resolution | 200g |
Type | Pallet Beams |
UNSPSC Code | 41111500 |
Width | 120mm |