Adam Equipment

AELP-3000 GK PALLET BEAMS WITH GK INDICATOR 3000KG

SKU:

ADM8442010C

MPN:

AELP-3000 GK

£769.00

Ex VAT

£922.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Offer fast, precise mobile weighing, along with many other features suited for industrial environments. Ideal for measuring oversized items, these pallet beams are outfitted with rugged built-in wheels and handles, making them easy to move. Enclosed channels with high-quality load cells provide accurate, repeatable measurements and are built to withstand the rigours of constant warehouse use.


    GK Indicator: An affordable indicator with full keypad and smart features, offers a simple user interface for quick operation. The housing is constructed of ABS plastic, while a backlit LCD features large digits and capacity tracker. GK comes with a wall bracket for easy, secure mounting. Connect the GK to any platform to perform numerous applications, including weighing, percentage weighing, check weighing, parts counting and animal/dynamic weighing.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    GK Indicator

    Brand

    Adam Equipment

    Capacity

    3000kg

    ECLASS Code

    24221200

    Height

    85mm

    Includes

    Wall Mount Bracket

    Length

    1330mm

    Material

    Steel

    MFR Part No.

    AELP-3000 GK

    Resolution

    1000g

    Type

    Pallet Beams

    UNSPSC Code

    41111500

    Width

    120mm