£457.00
Ex VAT
£548.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The AGB stainless steel bench scale from Adam Equipment® is of a durable, industrial design which features an IP68-certified waterproof indicator and a large 300mm x 400mm weighing pan made from grade 304 stainless steel, while the base is made from die-cast aluminium steel. Suitable for a range of industries, this industrial scale is available in four variants with capacities ranging from 8kgs to 70kgs.
Features and Benefits
• Keys are colour-coded to allow for quick recognition of frequently used buttons
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Provides precision checkweighing with audible alarm when items are over or under the required weight
• Supplied with a rechargeable battery for use in any location
• Has an animal/dynamic weighing function to allow for consistent results for moving subjects
• The display is backlit and will change colour to provide visual notification of checkweighing limits
• Has a selectable parts counting function with preset sample sizes for ease of use
• Has a preset tare weight function to remove the weight of a storage box or container to speed up repetitive weighing
• The large, heavy-duty rubber feet keep the unit stable to ensure precise results
• Provides multiple weight units, including grams and kilograms, as well as a custom unit
Typical Applications
• Industrial weighing
• Food production
Notes
• ADM8441157M - 8kg
• ADM8441157N - 16kg
• ADM8441157P - 35kg
• ADM8441157Q - 70kg
Attribute | Value |
---|---|
Additional Features | Stabilisation Time: 2 Seconds |
Brand | Adam Equipment |
Capacity | 70kg |
ECLASS Code | 24221200 |
Height | 665mm |
Includes | Mains Power Cord & Internal Rechargeable Battery |
Length | 300mm |
Material | Stainless Steel |
MFR Part No. | AGB 70 |
Resolution | 1g |
Type | Bench Scales |
UNSPSC Code | 41111500 |
Width | 520mm |