noscriptAGB Stainless Steel Scale | Cromwell Tools

Adam Equipment

AGB Stainless Steel Scale

4 Variations

The AGB stainless steel bench scale from Adam Equipment® is a Trade Approved design which features an IP68-certified, waterproof indicator and a large 300mm x 400mm stainless steel weighing pan, and a base made from die-cast aluminium steel. This industrial scale is available in a range of variants with capacities of 6kgs and 60kgs.

Features and Benefits
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Provides precision checkweighing with audible alarm when items are over or under the required weight
• Supplied with a rechargeable battery for use in any location
• Has an animal/dynamic weighing function to allow for consistent results for moving subjects
• The display is backlit and will change colour to provide visual notification of checkweighing limits
• Has a selectable parts counting function with preset sample sizes for ease of use
• Has a preset tare weight function to remove the weight of a storage box or container to speed up repetitive weighing
• The large, heavy-duty rubber feet keep the unit stable to ensure accurate results
• Provides multiple weight units, including grams and kilograms, as well as a custom unit

Typical Applications
• Industrial weighing
• Weighing in food production factories
• Legal-For-Trade weighing applications

Approvals
̉• EC Approved (Class III)

Notes
• ADM8442584T - 6kg
• ADM8446300J - 15kg
• ADM8442584V - 30kg
• ADM8442584W - 60kg