£649.00
Ex VAT
£778.80
Inc VAT
Product Details
Product Specification
Product Documents
The AGF 600 stainless steel floor scale from Adam Equipment® is of a durable, industrial design which features an IP68-certified waterproof indicator and a large 600mm x 800mm weighing pan made from grade 304 stainless steel, while the base is made from die-cast aluminium steel.
Features and Benefits
• Keys are colour-coded to allow for quick recognition of frequently used buttons
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Provides precision checkweighing with audible alarm when items are over or under the required weight
• Supplied with a rechargeable battery for use in any location
• Has an animal/dynamic weighing function to allow for consistent results for moving subjects
• The display is backlit and will change colour to provide visual notification of checkweighing limits
• Has a selectable parts counting function with preset sample sizes for ease of use
• Has a preset tare weight function to remove the weight of a storage box or container to speed up repetitive weighing
• The large, heavy-duty rubber feet keep the unit stable to ensure precise results
• Provides multiple weight units, including grams and kilograms, as well as a custom unit
Typical Applications
• Industrial weighing
• Food production
Notes
• 5 year manufacturer's warranty (see T&Cs for registration information)
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 600kg |
ECLASS Code | 24221200 |
Height | 880mm |
Length | 600mm |
Material | Aluminium Stainless Steel |
MFR Part No. | AGF 600 |
Resolution | 10g |
Type | Floor Scales |
UNSPSC Code | 41111500 |
Width | 935mm |