The AGF stainless steel floor scale from Adam Equipment® is of a durable, industrial design which features an IP68-certified waterproof, indicator and a large 400mm x 500mm weighing pan made from grade 304 stainless steel, while the base is made from die-cast aluminium steel. This industrial scale is available in two variants with capacities of 150kgs and 300kgs.
Features and Benefits
• Keys are colour-coded to allow for quick recognition of frequently used buttons
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Provides precision checkweighing with audible alarm when items are over or under the required weight
• Supplied with a rechargeable battery for use in any location
• Has an animal/dynamic weighing function to allow for consistent results for moving subjects
• The display is backlit and will change colour to provide visual notification of checkweighing limits
• Has a selectable parts counting function with preset sample sizes for ease of use
• Has a preset tare weight function to remove the weight of a storage box or container to speed up repetitive weighing
• The large, heavy-duty rubber feet keep the unit stable to ensure accurate results
• Provides multiple weight units, including grams and kilograms, as well as a custom unit
Typical Applications
• Industrial weighing
• Food production
Notes
• ADM8446300H - 150kg
• ADM8446300J - 300kg