noscriptAGF Stainless Steel Trade Approved Scale | Cromwell Tools

Adam Equipment

AGF Stainless Steel Trade Approved Scale

3 Variations

Designed for industrial applications, the AGF trade approved floor scales are extremely durable, with a backlit LCD display for clear weight visibility in a range of settings. The tactile keypad is user-friendly with colour-coded keys for quick programme identification, while the colour-changing display highlights checkweight variations to deliver reliable results.

Features and Benefits
• Large rubber feet are durable and maintain unit stability
• Weighing pan is made from grade 304 stainless steel for strength and ease of cleaning
• Durable construction is suitable for heavy industrial use
• Can be extrenally calibrated with weights to verify and adjust settings
• Features a hold function to feeze the displayed weight for logging
• Has both a visual and audible notification for checkweighing applications
• Preset sample sizes are available for parts counting applications
• Suitable for dynamic or animal weighing applications where digial filtering allows for consistent results on moving subjects
• Can be programmed for automatic power-off function to save energy
• Integrated rechargeable battery allows for use when no mains power is available

Typical Applications
• Industrial weighing applications
• Checkweighing
• Parts counting
• Food production factories
• Legal-for-trade weighing

Approvals
• EC approved (Class III)

Notes
• 5-year manufacturer's warranty. See T&Cs for details