£689.00
Ex VAT
£826.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Weigh and print with this series of advanced label printing scales. Boasting an easy to use stainless platform, a backlit LCD interface, printing capabilities and sturdy construction, these scales are ideal for industrial counting tasks.
Features and Benefits
• Strong construction for industrial-level weighing and printing tasks
• Vivid interface with easy connection to computers
• Removable stainless steel platform
• Includes label creation software
Typical Applications
• Check counting, parts counting, weighing and printing
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 16kg |
ECLASS Code | 24221200 |
Height | 680mm |
Material | Aluminium Plastic Stainless Steel |
MFR Part No. | BCT 16 |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 300mm |