£549.00
Ex VAT
£658.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Easily weigh and produce customised labels and bar codes with this industry-ready range of label printing scales. The built-in printer prints labels, QR codes and weight in a number of languages, while the backlit interface allows for easy operation.
Features and Benefits
• Strong construction suitable for harsh industry use
• Includes software for custom label creation
• Renovable stainless steel pan
• Backlit screen for easy use
Typical Applications
• Weighing, parts counting, percentage weighing and checkweighing
• Label and barcode printing
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 120kg |
ECLASS Code | 24221200 |
Height | 680mm |
Material | Aluminium Plastic Stainless Steel |
MFR Part No. | BKT 120 |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 300mm |