The lightweight CB compact balance scales are a quick and simple weighing solution. The one-piece housing with sealed keypad and stainless steel weighing pan are easy to clean and can withstand knocks, splashes and spills without damage in industrial settings.
Features and Benefits
• LCD display screen with backlight for clear visibility
• 130mm diameter weighing pan made from grade 304 stainless steel for easy cleaning
• Lightweight for ease of transport and portability
• Keypad is sealed to protect against dirt and spills
• Level indicator assists in adjusting the feet for an optimum setup to allow for precision weighing
• Quick and simple operation with no training required
• The zero-tracking feature means the display returns to zero after each weigh with no adjustment required
• Low battery indicator function highlights battery replacement in good time
• Can be used in conjunction with an AC adaptor (not included) if required
• Available in three capacity variants from 500g to 3000g
Typical Applications
• High accuracy weighing