Easy to use and highly portable, the CBX balance scales are ideal for a range of applications. Supplied with a power cord, these scales also feature an integrated rechargeable battery, which provides up to 216 hours per charge. The grade 304 stainless steel weighing pan is easy-to-clean and protects internal components against spills and dirt. While the durable ABS plastic body is ideal for frequent industrial level use.
Features and Benefits
• Can be externally calibrated to verify and adjust settings to ensure precise results
• Backlit LCD display provides clear visibility in all lighting conditions
• User-friendly interface allows for easy set-up and operation with minimal training
• Adjustable feet ensure a stable and balanced operation, while a level indicator alerts users to an imbalance
• Alerts operators when battery requires recharging
• Pre-set sample sizes speed up parts counting applications
• Requires a low voltage USB-type input for recharging for convenience
Typical Applications
• General basic weighing applications
• High accuracy weighing
• Weighing in educational settings
Notes
• 2-years manufacturer's warranty. See T&Cs for details