£249.00
Ex VAT
£298.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Adam Equipment's new Cruiser CCT bench counting scales offers intelligent counting functions that are practical for any stock or inventory monitoring application.
The CCT is the perfect solution to stock checking proedures and can be used to check the number of pieces in a carton or container without the need for time-consuming manual counting efforts. CCT scales have an unrivalled counting accuracy and efficiency that significantly reduces waster when filling orders or packing shipments.
The Cruiser CCT has a compact, lightweight design making it easy to transport between work surfaces and includes a highly-intuitive software, user-friendly keypad and resilient plastic housing that is perfect for use industrial and commercial warehouse environments. Trade approved models are also available.
Attribute | Value |
---|---|
Additional Features | Adjustable levelling feet help optimise setup g, kg, lb Preset tare function speeds the process of repetitive weighing Rechargeable Battery |
Brand | Adam Equipment |
Capacity | 48kg |
EAN | 8408861037128 |
ECLASS Code | 24221200 |
Height | 115mm |
Includes | Counting Scale Mains Adapter Manual |
Length | 326mm |
Material | Plastic Steel |
MFR Part No. | CCT48 |
Type | Counting Scales |
UNSPSC Code | 41111500 |
Width | 326mm |