£339.00
Ex VAT
£406.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Cruiser® CDT dual parts counting scales deliver precision weighing and counting for bulk items. Made from solid ABS, these heavy duty counting scales are ideal for daily use in industrial environments.
Features and Benefits
• Backlit LCD screen for clear viewing. Shows weight and count in one central location
• Feet can be adjusted for an optimised set-up
• Keys are colour-coded to allow for quick location of frequently used programs
• Supplied with an AC adaptor and rechargeable battery to allow for use anywhere
• Can be programmed with an energy saving auto power-off when not in use
• Memory storage allows for frequently used settings to be saved
• External calibration function allows for the use of weights to adjust and verify settiings
• 1:600,000 counting resolution provides precision weighing
• Optimises parts counting to automatically refine weiights as each part is added
• Has selectable sample sizes for quicker and easier parts counting set-up
• Tare function removes container weight for quicker repeated weighing of the same item
• Can be programmed to count a pre-set number of items for faster working
• Easy store and recall function of unit weights and other pre-set descriptions
• Can be connected to a secondary auxiliary platform (optional) when a larger counting base is required
• Available in five capacity variations, from 4kg to 48kg
Typical Applications
• Bulk parts counting
• Inventory control
• Check counting
• Total net weighing
• Quality control
Notes
• Cruiser® dual countiing scales only. Connected auxiliary platform is an optional extra
Attribute | Value |
---|---|
Additional Features | Pan Dimensions: 210mm x 300mm |
Brand | Adam Equipment |
Capacity | 16kg |
ECLASS Code | 24221200 |
Height | 115mm |
Includes | 12VDC 800mA Adaptor Internal Rechargeable Battery |
Length | 355mm |
Material | ABS |
MFR Part No. | CDT 16 |
Resolution | 0.5g |
Type | Counting Scales |
UNSPSC Code | 41111500 |
Width | 326mm |