£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
This column scale has been designed to handle heavy usage in any environment. The footplate is a good size, ensuring user comfort and ease of use. The weighing mechanism simple and efficient, designed to provide consistent results even with heavy usage.
Features and Benefits
• Designed for heavy usage
• Built-in height measurement
• Eye-level reading
• Simple, efficient mechanism
Typical Applications
• Built for use in any applicable environment
Attribute | Value |
---|---|
Additional Features | Height Measurement |
Brand | Reliance Medical |
ECLASS Code | 24221200 |
Height | 1490mm |
Material | Plastic Steel |
MFR Part No. | 3052 |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 43mm |